Discontinued with Replacement
NUT HEX D934 8.8 YP MF M6-0.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

NUT HEX D934 8.8 YP MF M6-0.75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01340.060.0075
  • Mfr. Model # M01340.060.0075
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.006 lbs
Suggested Replacement Product
NUT HEX D934 8.8 YP MF M6-0.75,100/PK

Web Price : $13.74 / PACKAGE

Product Details

Carbon steel, yellow passivated finish, grade ST08 (steel class 8-8.8), M6-0.75, thread type metric fine, thread direction right, Rockwell hardness 30, meets/exceeds D934.

Technical Specs

  • Nut Height 5.00mm
  • Item Hex Nut
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Material Grade Class 8
  • Fastener Finish Zinc Yellow
  • Dia./Thread Size M6-0.75
  • Nut Style Hex Nut
  • Fastener Thread Type Metric Fine
  • Fastener Thread Direction Right Hand
  • Width Across Flats 10.00mm
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list