close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
NUT HEX D934 8.8 YP MF M14-1.5
- Item # FPBM01340.140.0150
- Mfr. Model # M01340.140.0150
- UNSPSC # 31161501
- CATALOGUE PAGE # N/A
- Shipping Weight 0.8 lbs
Product Details
Carbon steel, yellow passivated finish, grade ST08 (steel class 8-8.8), M14-1.5, thread type metric fine, thread direction right, Rockwell hardness 30, meets/exceeds D934.
Technical Specs
- Nut Height 11.00mm
- Item Hex Nut
- System of Measurement Metric
- Dia./Thread Size M14-1.50
- Nut Style Hex Nut
- Material Grade Class 8.8
- Fastener Thread Direction Right Hand
- Nut Standards DIN 934
- Width Across Flats 22.00mm
- Fastener Thread Type Metric Fine
- Basic Material Carbon Steel
- Fastener Finish Zinc Yellow
Compliance and Restrictions
-
None