Skip Content
NUT HEX D934 8.8 YP MF M12-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX D934 8.8 YP MF M12-1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01340.120.0100
  • Mfr. Model # M01340.120.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.765 lbs

Product Details

Carbon steel, yellow passivated finish, grade ST08 (steel class 8-8.8), M12-1, thread type metric fine, thread direction right, Rockwell hardness 30, meets/exceeds D934.

Technical Specs

  • Item Hex Nut
  • Nut Height 10.00mm
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M12-1.00
  • Fastener Finish Zinc Yellow
  • Nut Style Hex Nut
  • Material Grade Class 8
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 934
  • Width Across Flats 19.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list