NUT HEX D934 8.8 YP MF M10-1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX D934 8.8 YP MF M10-1.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01340.100.0125
  • Mfr. Model # M01340.100.0125
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Carbon steel, yellow passivated finish, grade ST08 (steel class 8-8.8), M10-1.25, thread type metric fine, thread direction right, Rockwell hardness 30, meets/exceeds D934.

Technical Specs

  • System of Measurement Metric
  • Item Hex Nut
  • Nut Height 8.00mm
  • Dia./Thread Size M10-1.25
  • Fastener Thread Direction Right Hand
  • Material Grade Class 8.8
  • Nut Style Hex Nut
  • Fastener Thread Type Metric
  • Width Across Flats 17.00mm
  • Nut Standards DIN 934
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list