Skip Content
NUT HEX D934 8.8 MF M30-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX D934 8.8 MF M30-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01120.300.0150
  • Mfr. Model # M01120.300.0150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 977
  • Shipping Weight 2.335 lbs

Product Details

Carbon steel, blank steel finish, grade ST08 (steel class 8-8.8), M30-1.5, thread type metric fine, thread direction right, Rockwell hardness 30, meets/exceeds D934.

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Nut Height 24.00mm
  • Basic Material Carbon Steel
  • Nut Style Hex Nut
  • Dia./Thread Size M30-1.50
  • Material Grade Class 8
  • Fastener Thread Type Metric Fine
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Nut Standards DIN 934
  • Width Across Flats 46.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list