Discontinued with Replacement
NUT HEX D934 8.8 MF M12-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX D934 8.8 MF M12-1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01120.120.0100
  • Mfr. Model # M01120.120.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 977
  • Shipping Weight 0.036 lbs
Suggested Replacement Product
NUT HEX D934 8.8 MF M12-1,50/PK

Web Price : $7.95 / PACKAGE

Product Details

Carbon steel, blank steel finish, grade ST08 (steel class 8-8.8), M12-1, thread type metric fine, thread direction right, Rockwell hardness 30, meets/exceeds D934.

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Nut Style Hex Nut
  • Material Grade Class 8.8
  • Fastener Finish Plain
  • Dia./Thread Size M12-1.50
  • Nut Height 10.00mm
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 934
  • Width Across Flats 19.00mm
  • Basic Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list