NUT HEX D934 8.8 MF M12-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX D934 8.8 MF M12-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01120.120.0150
  • Mfr. Model # M01120.120.0150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 977
  • Shipping Weight 0.03 lbs

Product Details

Carbon steel, blank steel finish, grade ST08 (steel class 8-8.8), M12-1.5, thread type metric fine, thread direction right, Rockwell hardness 30, meets/exceeds D934.

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Nut Height 10.00mm
  • Material Grade Class 8.8
  • Dia./Thread Size M12-1.50
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Fine
  • Width Across Flats 19.00mm
  • Nut Standards DIN 934
  • Basic Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list