Skip Content
NUT HEX D934 8.8 M4-0.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX D934 8.8 M4-0.7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01100.040.0001
  • Mfr. Model # M01100.040.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 977
  • Shipping Weight 0.01 lbs

Product Details

Carbon steel, blank steel finish, grade ST08 (steel class 8-8.8), M4-0.7, thread type metric, thread direction right, Rockwell hardness 30, meets/exceeds D934.

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Nut Height 3.20mm
  • Dia./Thread Size M4-0.70
  • Material Grade Class 8.8
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Width Across Flats 7.00mm
  • Nut Standards DIN 934
  • Fastener Thread Type Metric
  • Basic Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list