NUT HEX D934 18-8 M8-1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX D934 18-8 M8-1.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51080.080.0001
  • Mfr. Model # M51080.080.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1009
  • Shipping Weight 0.011 lbs

Product Details

Stainless steel, grade SSA2 (stainless steel A2), M8-1.25, thread type metric, thread direction right, meets/exceeds D934.

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Nut Height 6.50mm
  • Basic Material Stainless Steel
  • Nut Style Hex Nut
  • Material Grade A2
  • Fastener Finish Plain
  • Width Across Flats 13.00mm
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list