Discontinued with Replacement
NUT HEX D934 18-8 M5-0.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX D934 18-8 M5-0.8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51080.050.0001
  • Mfr. Model # M51080.050.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1009
  • Shipping Weight 0.003 lbs
Suggested Replacement Product
NUT HEX D934 18-8 M5-0.8,50/PK

Your Price: NA

Product Details

Stainless steel, grade SSA2 (stainless steel A2), M5-0.8, thread type metric, thread direction right, meets/exceeds D934.

Technical Specs

  • Item Hex Nut
  • Dia./Thread Size M5-0.80
  • System of Measurement Metric
  • Nut Height 4.00mm
  • Material Grade A2
  • Fastener Finish Plain
  • Nut Style Hex Nut
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Width Across Flats 8.00mm
  • Nut Standards DIN 934
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list