NUT HEX D934 18-8 M20-2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX D934 18-8 M20-2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51080.200.0001
  • Mfr. Model # M51080.200.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1009
  • Shipping Weight 0.126 lbs

Product Details

Stainless steel, grade SSA2 (stainless steel A2), M20-2.5, thread type metric, thread direction right, meets/exceeds D934.

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Dia./Thread Size M20-2.50
  • Nut Height 16.00mm
  • Nut Style Hex Nut
  • Material Grade A2
  • Fastener Finish Plain
  • Basic Material Stainless Steel
  • Fastener Thread Direction Right Hand
  • Width Across Flats 30.00mm
  • Nut Standards DIN 934
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list