Skip Content
NUT HEX D934 18-8 M2.5-0.45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX D934 18-8 M2.5-0.45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51080.025.0001
  • Mfr. Model # M51080.025.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1009
  • Shipping Weight 0.027 lbs

Product Details

Stainless steel, grade SSA2 (stainless steel A2), M2.5-0.45, thread type metric, thread direction right, meets/exceeds D934.

Technical Specs

  • Item Hex Nut
  • Dia./Thread Size M2.5-0.45
  • System of Measurement Metric
  • Nut Height 2.00mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Width Across Flats 5.00mm
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list