Skip Content
NUT HEX D934 10 MF M8-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX D934 10 MF M8-1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04180.080.0100
  • Mfr. Model # M04180.080.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 977
  • Shipping Weight 1.03 lbs

Product Details

Carbon steel, blank steel finish, grade ST10 (steel class 10-10.), M8-1, thread type metric fine, thread direction right, Rockwell hardness 36, meets/exceeds D934.

Technical Specs

  • System of Measurement Metric
  • Item Hex Nut
  • Nut Height 6.50mm
  • Material Grade Class 10.9
  • Nut Style Hex Nut
  • Dia./Thread Size M8-1.00
  • Fastener Finish Plain
  • Fastener Thread Type Metric Fine
  • Fastener Thread Direction Right Hand
  • Width Across Flats 13.00mm
  • Nut Standards DIN 934
  • Basic Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list