NUT HEX D934 10 MF M18-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

NUT HEX D934 10 MF M18-1.5

FABORY

Web Price : $78.92 per 100

Minimum Order Quantity: 25
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04180.180.0150
  • Mfr. Model # M04180.180.0150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 977
  • Shipping Weight 0.1 lbs

Product Details

Carbon steel, blank steel finish, grade ST10 (steel class 10-10.), M18-1.5, thread type metric fine, thread direction right, Rockwell hardness 36, meets/exceeds D934.

Technical Specs

  • System of Measurement Metric
  • Item Hex Nut
  • Nut Height 15.00mm
  • Dia./Thread Size M18-2.00
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Material Grade Class 10.9
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 934
  • Width Across Flats 27.00mm
  • Basic Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list