Skip Content
NUT HEX D934 10 MF M10-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX D934 10 MF M10-1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04180.100.0100
  • Mfr. Model # M04180.100.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 977
  • Shipping Weight 2.43 lbs

Product Details

Carbon steel, blank steel finish, grade ST10 (steel class 10-10.), M10-1, thread type metric fine, thread direction right, Rockwell hardness 36, meets/exceeds D934.

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Nut Height 8.00mm
  • Basic Material Carbon Steel
  • Nut Style Hex Nut
  • Dia./Thread Size M10-1.00
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Material Grade Class 10
  • Fastener Thread Type Metric Fine
  • Width Across Flats 17.00mm
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list