NUT HEX D934 10 MF M10-1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

NUT HEX D934 10 MF M10-1.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04180.100.0125
  • Mfr. Model # M04180.100.0125
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 977
  • Shipping Weight 0.025 lbs

Product Details

Carbon steel, blank steel finish, grade ST10 (steel class 10-10.), M10-1.25, thread type metric fine, thread direction right, Rockwell hardness 36, meets/exceeds D934.

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Nut Height 8.00mm
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Dia./Thread Size M10-1.25
  • Fastener Thread Type Metric Fine
  • Width Across Flats 17.00mm
  • Fastener Thread Direction Right Hand
  • Material Grade Class 10.9
  • Nut Standards DIN 934
  • Basic Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list