Skip Content
NUT HEX D934 10 M48-5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX D934 10 M48-5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04120.480.0001
  • Mfr. Model # M04120.480.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 977
  • Shipping Weight 3.994 lbs

Product Details

Carbon steel, blank steel finish, grade ST10 (steel class 10-10.), M48-5, thread type metric, thread direction right, Rockwell hardness 36, meets/exceeds D934.

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Nut Height 38.00mm
  • Basic Material Carbon Steel
  • Dia./Thread Size M48-5.00
  • Material Grade Class 10
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Width Across Flats 75.00mm
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list