Skip Content
NUT HEX CL. 8.8 ZP M5-0.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX CL. 8.8 ZP M5-0.8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01301.050.0001
  • Mfr. Model # M01301.050.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Hex Nut
  • Basic Material Carbon Steel
  • Nut Height 4.00mm
  • System of Measurement Metric
  • Material Grade Class 8
  • Dia./Thread Size M5-0.80
  • Fastener Finish Zinc Plated
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Width Across Flats 8.00mm
  • Nut Standards ISO 4032

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list