Skip Content
NUT HEX CL. 8.8 ZP M4-0.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX CL. 8.8 ZP M4-0.7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01301.040.0001
  • Mfr. Model # M01301.040.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.159 lbs

Technical Specs

  • System of Measurement Metric
  • Item Hex Nut
  • Basic Material Carbon Steel
  • Nut Height 3.20mm
  • Dia./Thread Size M4-0.70
  • Material Grade Class 8
  • Nut Style Hex Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Nut Standards ISO 4032
  • Width Across Flats 7.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list