Skip Content
NUT HEX A194 8M 1-X UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX A194 8M 1-X UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22384.100.0001
  • Mfr. Model # U22384.100.0001
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.4 lbs

Technical Specs

  • Thread Type UNC
  • Material Stainless Steel
  • Grade 8M
  • Thread Size 1"
  • Meets/Exceeds ASTM A194
  • Rockwell Hardness B60 to B105
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list