NUT HEX A194 8 1/2X UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX A194 8 1/2X UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22383.050.0001
  • Mfr. Model # U22383.050.0001
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.57 lbs

Technical Specs

  • Thread Size 1/2"
  • Material Stainless Steel
  • Thread Type UNC
  • Meets/Exceeds ASTM A194
  • Rockwell Hardness B60 to B105
  • Grade 8
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list