Skip Content
NUT HEX 934-8 M33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX 934-8 M33

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMN010-033-0000
  • Mfr. Model # N010-033-0000
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Coarse plain metric hex nut, class 8. Diameter 33 mm.

Technical Specs

  • System of Measurement Metric
  • Item Hex Nut
  • Dia./Thread Size M33-3.50
  • Basic Material Low Carbon Steel
  • Material Grade Grade B
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list