NUT HEX 934-12 HI GRADE M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX 934-12 HI GRADE M12

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMN057-012-0000
  • Mfr. Model # N057-012-0000
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 978
  • Shipping Weight 1.0 lbs

Product Details

12.9 high grade coarse hex nut, plain. Diameter 12 mm, pitch 1.75, thickness 10.0 mm, wrench size 19 mm, 100 per package.

Technical Specs

  • Item Hex Nut
  • Nut Height 15/16"
  • System of Measurement Metric
  • Nut Style Wing Nut
  • Dia./Thread Size M12-1.75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list