NUT HEX 934-12 HI GRADE M10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX 934-12 HI GRADE M10

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMN057-010-0000
  • Mfr. Model # N057-010-0000
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.192 lbs

Product Details

12.9 high grade coarse hex nut, plain. Diameter 10 mm, pitch 1.50, thickness 8.0 mm, wrench size 17 mm, 100 per package.

Technical Specs

  • Nut Style Wing Nut
  • System of Measurement Metric
  • Nut Height 11/16"
  • Dia./Thread Size M10-1.50
  • Item Hex Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list