Discontinued with Replacement
NUT HEX 2HM 5/8X UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX 2HM 5/8X UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22285.062.0001
  • Mfr. Model # U22285.062.0001
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.114 lbs
Suggested Replacement Product
NUT HEX 2HM 5/8X UNC,200/PK

Your Price : NA PACKAGE

Technical Specs

  • Grade 2HM
  • Material Carbon Steel
  • Thread Size 5/8"
  • Thread Type UNC
  • Rockwell Hardness B55 to C32
  • Meets/Exceeds ASTM A194
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list