Skip Content
NUT HEX 2HM 2-X 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX 2HM 2-X 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22285.200.0001
  • Mfr. Model # U22285.200.0001
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.64 lbs

Technical Specs

  • Thread Size 2"
  • Material Carbon Steel
  • Grade 2HM
  • Meets/Exceeds ASTM A194
  • Thread Type 8UN
  • Rockwell Hardness B55 to C32
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list