Skip Content
NUT HEX 2HM 1-X UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX 2HM 1-X UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22285.100.0001
  • Mfr. Model # U22285.100.0001
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.4 lbs

Technical Specs

  • Material Carbon Steel
  • Thread Size 1"
  • Grade 2HM
  • Thread Type UNC
  • Meets/Exceeds ASTM A194
  • Rockwell Hardness B55 to C32
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list