NUT HEX 2H 3/4X UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX 2H 3/4X UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22280.075.0001
  • Mfr. Model # U22280.075.0001
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 933
  • Shipping Weight 37.08 lbs

Technical Specs

  • Material Carbon Steel
  • Thread Size 3/4"
  • Grade 2H
  • Meets/Exceeds ASTM A194
  • Thread Type UNC
  • Rockwell Hardness B55 to C32
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list