Skip Content
NUT HEX 2H 1-X UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX 2H 1-X UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22280.100.0001
  • Mfr. Model # U22280.100.0001
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Thread Size 1"
  • Grade 2H
  • Thread Type UNC
  • Material Carbon Steel
  • Meets/Exceeds ASTM A194
  • Thread Direction Right Hand
  • Rockwell Hardness B55 to C32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list