!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
NUT HEX 2H 1-1/8X 8UN

NUT HEX 2H 1-1/8X 8UN

APPROVED VENDOR

NUT HEX 2H 1-1/8X 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUT HEX 2H 1-1/8X 8UN

NUT HEX 2H 1-1/8X 8UN

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU22280.112.0001
  • Mfr. Model # U22280.112.0001
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.555 lbs
Suggested Replacement Product
NUT HEX 2H 1-1/8X 8UN,40/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $220.67 / PACKAGE of 40

EHC: EHC :

Technical Specs

  • Thread Size 1-1/8"
  • Thread Type 8UN
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM A194
  • Material Carbon Steel
  • Grade 2H
  • Rockwell Hardness B55 to C32

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list