Skip Content
NUT HEAVY 1/2-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEAVY 1/2-13

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1HH50C
  • Mfr. Model # 1HH50C
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 1002
  • Shipping Weight 61.7 lbs

Product Details

18.8 stainless steel heavy hex nut. Size 1/2-13 inch.

Technical Specs

  • System of Measurement Inch
  • Item Heavy Nut
  • Nut Height 1/2"
  • Basic Material Stainless Steel
  • Dia./Thread Size 1/2-13
  • Nut Style Hex Nut - Heavy
  • Fastener Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list