Skip Content
NUT HEAVY 1 1/8-7 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEAVY 1 1/8-7 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1HH112C
  • Mfr. Model # 1HH112C
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 1002
  • Shipping Weight 598.0 lbs

Product Details

18.8 stainless steel heavy hex nut. Size 1-1/8-7 inches.

Technical Specs

  • Item Heavy Nut
  • Nut Height 1-1/8"
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Dia./Thread Size 1-1/8"-7
  • Nut Style Hex Nut - Heavy
  • Fastener Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list