NUT GR4 7/8INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT GR4 7/8INCH

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ04522
  • Mfr. Model # 04522
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Heat treated molybdenum steel nut suitable for severe temperature and pressure conditions. Size 7/8 x 1-7/16 inches.

Technical Specs

  • System of Measurement Inch
  • Dia./Thread Size 7/8"-9
  • Material Grade Grade 4
  • Item Hex Nut
  • Nut Standards ASTM A194

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list