Skip Content
NUT GR4 1 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT GR4 1 INCH

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ04523
  • Mfr. Model # 04523
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Heat treated molybdenum steel nut suitable for severe temperature and pressure conditions. Size 1 x 1-5/8 inches.

Technical Specs

  • Item Hex Nut
  • Nut Standards ASTM A194
  • Material Grade Grade 4
  • Dia./Thread Size 1"-8
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list