Skip Content
NUT GR4 1-1/8 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT GR4 1-1/8 INCH

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ04524
  • Mfr. Model # 04524
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Heat treated molybdenum steel nut suitable for severe temperature and pressure conditions. Size 1-1/8 x 1-13/16 inches.

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Material Grade Grade 4
  • Nut Standards ASTM A194
  • Dia./Thread Size 1-1/8"-8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List