Skip Content
Discontinued with Replacement
NUT FLNG HARD/SER NC 6-32 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT FLNG HARD/SER NC 6-32 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00258-0600-021
  • Mfr. Model # 00258-0600-021
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.5 lbs
Suggested Replacement Product
FLANGE NUT NC HARD/SERR ZB 6-32

Price: NA

Technical Specs

  • Flange Dia. 27/64"
  • Item Hex Locknut
  • Basic Material Steel
  • System of Measurement Inch
  • Material Grade Grade 2
  • Nut Standards IFI-100/107
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list