Discontinued with Replacement
NUT FINISHED HEX NC 3/8-16 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT FINISHED HEX NC 3/8-16 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00200-2600-021
  • Mfr. Model # 00200-2600-021
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.68 lbs
Suggested Replacement Product
FINISHED HEX NUT NC ZB 3/8-16 BULK

Your Price: NA

Technical Specs

  • Item Hex Nut
  • Nut Height 21/64"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Basic Material Carbon Steel
  • Material Grade Grade 2
  • Nut Style Hex Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Width Across Flats 9/16"
  • Fastener Thread Type UNC (Coarse)
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list