Skip Content
Discontinued with Replacement
NUT FINISHED HEX NC 3/4-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT FINISHED HEX NC 3/4-10

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00200-3200-020
  • Mfr. Model # 00200-3200-020
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.47 lbs
Suggested Replacement Product
FINISHED HEX NUT NC PL 3/4-10 BULK

Price: NA

Technical Specs

  • Item Hex Nut
  • Nut Height 41/64"
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Material Grade Grade 2
  • Nut Style Hex Nut
  • Dia./Thread Size 3/4"-10
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Nut Standards ASME B18.2.2
  • Width Across Flats 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list