Skip Content
NUT EYE GALVANIZED 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT EYE GALVANIZED 5/16IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2974-0020
  • Mfr. Model # 2974-0020
  • UNSPSC # 31161711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Eye Nut
  • Material Forged carbon steel
  • Overall Height 2.08"
  • Type Eye Nut
  • Thread Size 3/8" UNC
  • Thread Length 0.55"
  • Dimension S 0.325"
  • Dimension A 1.602"
  • Dimension D 1.212"
  • Eye Outside Dia. 1.602"
  • Eye Inside Dia. 0.0965"
  • Dimension C 0.965"
  • Dimension T 2.072"
  • Finish Hot Dipped Galvanization
  • Characteristics Quenched and Tempered, Hot Dipped Galvanized
  • Dimension E 0.748"
  • Eye Shape Pear Shape

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list