Skip Content
NUT EYE G400 5/16INBODY 3/8INTHRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT EYE G400 5/16INBODY 3/8INTHRD

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1090474
  • Mfr. Model # 1090474
  • UNSPSC # 31161711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Forged steel nut eye #2, model G-400, 3/8 inch thread size. Tapped with standard UNC Class 2 thread after galvanizing.

Technical Specs

  • Item Nut Eye
  • Close Length (In.) 2.09
  • Material Forged Steel
  • Thread Dia. (In.) 5/16
  • Type Galv.
  • Working Load Limit (Lb.) 1250
  • Standards ASME B30.26

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list