NUT EYE G400 3/8INBODY 1/2INTHRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT EYE G400 3/8INBODY 1/2INTHRD

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1090517
  • Mfr. Model # 1090517
  • UNSPSC # 31161711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

Forged steel nut eye #3A, model G-400, 1/2 inch thread size. Tapped with standard UNC Class 2 thread after galvanizing.

Technical Specs

  • Item Nut Eye
  • Close Length (In.) 2.55
  • Material Forged Steel
  • Type Galv.
  • Standards ASME B30.26
  • Thread Dia. (In.) 3/8
  • Working Load Limit (Lb.) 2250

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list