Skip Content
NUT DRIVER STUBBY 1-1/4INH/S 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT DRIVER STUBBY 1-1/4INH/S 1/4IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNSS8
  • Mfr. Model # SS8
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Stubby Nut Drivers
  • Includes -
  • SAE or Metric SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Holding No
  • Nonsparking No
  • Nut Driver Overall Length 3-3/4"
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Hex Size 1/4"
  • Nut Driver Shank Material Steel
  • Nut Driver Shank Length 1-1/2"
  • Nut Driver Handle Material Plastic
  • Nut Driver Handle Design Fluted
  • Nut Driver Handle Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list