NUT DRIVER SET,7 PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

NUT DRIVER SET,7 PIECE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J267
  • Mfr. Model # 10J267
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 122
  • Shipping Weight 3.05 lbs

Product Details

Acetate with cushion grip handle. Includes sizes: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2".

Technical Specs

  • Item Nut Driver Set
  • Number of Pieces 7
  • SAE or Metric SAE
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Shank Length 6"
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Handle Color Blue with Black Grip
  • Nut Holding No
  • Nut Driver Hex Size 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
  • Nut Driver Handle Material Acetate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list