Skip Content
NUT DRIVER SET,5 IN SHANK,7 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT DRIVER SET,5 IN SHANK,7 PC

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MPF4
  • Mfr. Model # 2MPF4
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.22 lbs

Technical Specs

  • Item Nut Driver Set
  • Includes 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2"
  • Number of Pieces 7
  • SAE or Metric SAE
  • Insulated / Uninsulated Uninsulated
  • Magnetic/Nonmagnetic Nonmagnetic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Driver Overall Length 9-1/8" - 9-11/16"
  • Nut Holding No
  • Nut Driver Hex Size 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
  • Nut Driver Shank Style Solid Round
  • Nut Driver Shank Length 5"
  • Nut Driver Handle Material Multi-Component
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Shank Material CVM Steel
  • Nut Driver Handle Color Black/Red

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list