Skip Content
NUT DRIVER,ROUND,BLACK,HOLLOW,3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT DRIVER,ROUND,BLACK,HOLLOW,3/16

JONARD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23Z396
  • Mfr. Model # 23Z396
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Nut Driver
  • SAE or Metric SAE
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Overall Length 7"
  • Nut Holding No
  • Nonsparking No
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Hex Size 3/16"
  • Nut Driver Shank Length 3"
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Color Yellow with Black Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list