Skip Content
NUT DRIVER NH INSUL 5/16X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT DRIVER NH INSUL 5/16X6IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE0253-13NH-INS
  • Mfr. Model # 0253-13NH-INS
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Insulated Nut Driver
  • Insulated / Uninsulated Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • SAE or Metric SAE
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Holding Yes
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Overall Length 10-1/4"
  • Nut Driver Hex Size 5/16"
  • Nut Driver Handle Color Green with Black Grip
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Shank Material Steel
  • Nut Driver Shank Length 6"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List