Skip Content
NUT DRIVER NH INSUL 3/16X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT DRIVER NH INSUL 3/16X6IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE0253-11NH-INS
  • Mfr. Model # 0253-11NH-INS
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Insulated Nut Driver
  • SAE or Metric SAE
  • Insulated / Uninsulated Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Holding Yes
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Nut Driver Overall Length 10-1/4"
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Shank Length 6"
  • Nut Driver Hex Size 3/16"
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Color Green with Black Grip
  • Nut Driver Handle Design Cushion Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list