Skip Content
NUT DRIVER NH INSUL 11/32X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT DRIVER NH INSUL 11/32X6IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE0253-14NH-INS
  • Mfr. Model # 0253-14NH-INS
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Insulated Nut Driver
  • Insulated / Uninsulated Insulated
  • SAE or Metric SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Holding Yes
  • Nut Driver Overall Length 10-1/4"
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Hex Size 11/32"
  • Nut Driver Shank Length 6"
  • Nut Driver Handle Color Green with Black Grip
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Shank Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list