Skip Content
NUT DRIVER NH 7/16INX6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT DRIVER NH 7/16INX6IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE0253-16NH6
  • Mfr. Model # 0253-16NH6
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Nut Holding Nut Driver
  • SAE or Metric SAE
  • Insulated / Uninsulated Uninsulated
  • Magnetic/Nonmagnetic Nonmagnetic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Nut Holding Yes
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Overall Length 10-1/4"
  • Nut Driver Hex Size 7/16"
  • Nut Driver Shank Material 50BV30 Alloy Steel
  • Nut Driver Shank Length 6"
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Handle Color Green with Black Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list