Skip Content
NUT DRIVER,HOLLOW,8MM,2 3/4 IN SHAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT DRIVER,HOLLOW,8MM,2 3/4 IN SHAN

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MPJ9
  • Mfr. Model # 2MPJ9
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Nut Driver
  • SAE or Metric Metric
  • Insulated / Uninsulated Uninsulated
  • Magnetic/Nonmagnetic Nonmagnetic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Holding No
  • Nonsparking No
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Overall Length 9-13/32"
  • Nut Driver Shank Material CVM Steel
  • Nut Driver Shank Length 2-3/4"
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Handle Color Black/Red
  • Nut Driver Hex Size 8.0 mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list